missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carson™ LumiLoupe™ Pre-Focused Stand Loupe Magnifier
Description
- Power stand magnifier
- Allows examination of objects close-up
- Transparent acrylic base permits ambient light to illuminate subject for bright, clear viewing
Specifications
Specifications
| Diameter (Metric) Outer | 2.54 cm |
| Length (Metric) | 5.08 cm |
| Width (Metric) | 5.08 cm |
| Product Type | Magnifier, Pre-Focused Stand Loupe |
| Magnification | 10x |
| Weight (Metric) | 40 g |
| Height (Metric) | 4.45 cm |
| Diameter (Metric) Lens | 2.54 cm |
| Material | Acrylic |
| Diameter (Englis) Lens | 1 in. |
| Show More |