missing translation for 'onlineSavingsMsg'
Learn More

Carson™ LumiLoupe™ Plus Focusable Stand Loupe Magnifier

Catalog No. S38821
Encompass
Change view
Click to view available options
Magnification:
11.5x
5.5x
Description:
Model: LO-06
Model: LO-10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Description
S38821 11.5x Model: LO-10
S38820 5.5x Model: LO-06
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38821 Supplier Carson™ Supplier No. LO10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Focusable dual lenses for close-up examination of objects.

  • Reveals fine details
  • Focusable dual lenses allow examination of objects close-up
  • Transparent base permits ambient light to illuminate subject for bright, clear viewing
  • Allows for more power, less distortion
  • Allows for sharp image at multiple distances

Warranty

Limited Lifetime

Specifications

Color Black
Weight (Metric) 810 g
Product Type Magnifier, Focusable Stand Loupe
Length (Metric) 7.62 cm
Width (Metric) 7.62 cm
Description Model: LO-10
Length (English) 3 in.
Dimensions (L x W x H) 7.62 x 7.62 x 5.71 cm (3.0 x 3.0 x 2.25 in.)
Diameter (English) Outer 1 in.
Height (English) 2.25 in.
Height (Metric) 5.71 cm
Material Acrylic
Diameter (Metric) Outer 2.54 cm
Width (English) 3 in.
Quantity 120
Diameter (Englis) Lens 1 in.
Diameter (Metric) Lens 2.54 cm
Magnification 11.5x
For Use With (Application) Inspection
Weight (English) 0.18 lb.
Show More Show Less