missing translation for 'onlineSavingsMsg'
Learn More

LumiLoupe™ Magnifiers

Catalog No. S90216
Encompass
Change view
Click to view available options
Magnification:
10x
17.5x
7x
Product Type:
Magnifier, Lumidome
Magnifier, Lumiloupe Stand
Weight (English):
1.4 oz.
1.5 oz.
3.95 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Product Type Weight (English)
S90216 17.5x Magnifier, Lumidome 1.4 oz.
S68576A 10x Magnifier, Lumiloupe Stand 1.5 oz.
S68576B 7x Magnifier, Lumiloupe Stand 3.95 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S90216 Supplier Carson Optical Supplier No. LO15

For insects, plants, maps and graphics.

  • Stand magnifiers reveal extraordinary details in everyday objects
  • Dual lenses allow close-up examinations of objects
  • Transparent acrylic base permits ambient light to illuminate the subject for bright, clear viewing

10X Magnification

  • Pre-focused lenses
  • Dimensions: 2.0 x 2.0 x 2.0 in. (5.1 x 5.1 x 5.1cm)

17.5X Magnification

  • Adjustable focus
  • Dimensions: 2.0 x 2.0 x 1.75 in. (5.1 x 5.1 x 4.4cm)

Specifications

Product Type Magnifier, Lumidome
Weight (Metric) 39.68 g
For Use With (Application) For viewing fine details, coins, stamps, photography, miniatures, insects, plants, maps, graphics
Magnification 17.5x
Weight (English) 1.4 oz.