missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LumiLoupe™ Magnifiers
Description
- Stand magnifiers reveal extraordinary details in everyday objects
- Dual lenses allow close-up examinations of objects
- Transparent acrylic base permits ambient light to illuminate the subject for bright, clear viewing
10X Magnification
- Pre-focused lenses
- Dimensions: 2.0 x 2.0 x 2.0 in. (5.1 x 5.1 x 5.1cm)
17.5X Magnification
- Adjustable focus
- Dimensions: 2.0 x 2.0 x 1.75 in. (5.1 x 5.1 x 4.4cm)
Specifications
Specifications
| Product Type | Magnifier, Lumiloupe Stand |
| Weight (Metric) | 42.52 g |
| Weight (English) | 1.5 oz. |
| Magnification | 10x |
| For Use With (Application) | For viewing fine details, coins, stamps, photography, miniatures, insects, plants, maps, graphics |