missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-M™ Luer Lock Syringe Sterile Convenience Tray
Description
- Syringes are packaged with tips facing in one direction for enhanced aseptic technique and workflow automation
- Help improve workflow by reducing the number of single-syringe packaging that needs to be opened
- Available with Sol-M Luer Lock syringes sized 1 through 60 mL
- Clear, bold graduations for accurate medication preparation and administration
Specifications
Specifications
| Material | Polypropylene, Silicone Oil (Lubricant) |
| Needle Gauge | No Needle Included |
| Product Type | Syringe Tray |
| Volume (Metric) | 3 mL |
| For Use With (Equipment) | Safety Syringe |
| Connection Type | Luer Lock |
| Graduated | Yes |
| Sterility | Sterile |