missing translation for 'onlineSavingsMsg'
Learn More

Sol-M™ Luer Lock Syringe Sterile Convenience Tray

Catalog No. 361060247
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
30 mL
60 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
361060247 3 mL
361060210 5 mL
361060211 10 mL
361060291 20 mL
361060309 30 mL
361060217 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 361060247 Supplier Sol-M™ Supplier No. P180003TU
Only null left

Standard Luer Lock Syringe without Needle is used to inject fluids into, or withdraw fluids from, the body.

  • Syringes are packaged with tips facing in one direction for enhanced aseptic technique and workflow automation
  • Help improve workflow by reducing the number of single-syringe packaging that needs to be opened
  • Available with Sol-M Luer Lock syringes sized 1 through 60 mL
  • Clear, bold graduations for accurate medication preparation and administration

Specifications

Material Polypropylene, Silicone Oil (Lubricant)
Needle Gauge No Needle Included
Product Type Syringe Tray
Volume (Metric) 3 mL
For Use With (Equipment) Safety Syringe
Connection Type Luer Lock
Graduated Yes
Sterility Sterile