missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite Luer Lock Syringe, Bulk
Description
- Individually sterile packed disposable
Specifications
Specifications
| Material | Polypropylene (Barrel), Polyethylene (Plunger), Polyisoprene Rubber (Tip) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Luer Lock Syringe |
| Disposable | Single-use |
| Quantity | 1050 Pk. |
| Volume (Metric) | 10 mL |
| Connection Type | Centric Luer Lock |
| Graduated | Yes |
| Sterility | Non-sterile |
General Lab and Vet use only