missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ LTX-12™ Dispenser for Gojo™ Foam Soap

Catalog No. 19043899
Change view
Click to view available options
Color:
Black, Silver
White, Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043899 Black, Silver
19043903 White, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043899 Supplier GOJO™ Supplier No. 191904

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Touch-free dispenser for GOJO™ foam soap.

  • Touch-free dispensing design
  • Large sight window makes it easy to check refill level
  • High-capacity output
  • Easy to load/Trouble free maintenance
  • Easy to install – mounts with strong, double-sided tape and/or optional mounting screws (not included)
  • Converts to a locking dispenser – key included
  • Fully ADA compliant
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with GOJO™ LTX-12™ 1200 mL refills
  • Batteries not included

Specifications

Product Type Soap Dispenser
Color Black, Silver
Length (Metric) 3.94 cm
Width (English) 5.73 in.
Width (Metric) 5.79 cm
Height (English) 10.56 in.
Height (Metric) 10.69 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (English) 11.66 oz.
Capacity (Metric) 1200 mL
For Use With (Equipment) GOJO™ Foam Soap
Quantity 4/Pk.
Show More Show Less