missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Vortex Mixer with Standard Tube Head

Catalog No. 07202733
Change view
Click to view available options
Speed Range:
200 to 3500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
07202733 200 to 3500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07202733 Supplier Corning™ Supplier No. 6774

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Variable speed for gentle to vigorous mixing

  • Provides fast, efficient mixing with minimal vibration
  • The unit features a powerful, counter-balanced motor drive, continuous or mix modes
  • A range of accessories are available for all common sample tubes and containers
  • Optimized counter balance for minimal vibration
  • Lightweight and portable
  • Includes cup head for all standard microtubes and centrifuge tubes
  • Mix a variety of tubes and plates with optional accessory heads
  • Touch and continuous mix modes
  • Brushless DC motor ensures quiet, vibration‐free operation with consistent mixing performance and long service life
  • Universal power supply (100/240V) with interchangeable plug adapters for global use (US, UK, EU, JP and CN)

Specifications

Orbit 4 mm
Speed Range 200 to 3500 rpm
Electrical Requirements AC 100/240 V, 50/60 Hz, 1.5 A; Input: 24 V, 16 W
Voltage 100/240 V
Wattage 16 W
Product Type Variable Speed Vortex Mixer
Plug Type EU, GBR, USA, JPN, CHN
Frequency 50/60 Hz
Dimensions (L x W x H) 16 x 14 x 13 cm
Height (English) 5.1 in.
Length (English) 6.3 in.
Width (English) 5.5 in.
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Color Gray
Includes Cup Head
IP Rating IP21
Motor Type Brushless DC
Operating Modes Touch Start and Continuous
Show More Show Less