missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Shaking Incubator Accessory, Rack Holders

For use with LSE 71L Shaking Incubator

$175.61 - $175.61

Specifications

Product Type Rack Holder
For Use With (Equipment) LSE Shaking Incubator, 71L
View More Specs

Products 2
Catalog Number Mfr. No. Holds Price Quantity  
Catalog Number Mfr. No. Holds Price Quantity  
07-202-183
View Documents
Corning™
480168
15 mL Test Tubes
Case for $175.61
Only null left
 
07-202-184
View Documents
Corning™
480169
50 mL Test Tubes
Case for $175.61
Only null left
 
Description

Description

Note: These products are for research use only. Not intended for use in diagnostic or therapeutic procedures.
Specifications

Specifications

Rack Holder
LSE Shaking Incubator, 71L
Videos
SDS
Documents

Documents