missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Nutating Mixer
GREENER_CHOICE

Catalog No. 10320100
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
10320100 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10320100 Supplier Corning™ Supplier No. 6720
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A small, personal-sized 3D mixer that is ideal for ambient and cold room experiments. Ideal for applications such as immunohistochemistry, mixing and resuspending small containers in blood or centrifuge tubes securely held to the mixer with a dimpled mat.

  • Small footprint
  • Cold room compatible
  • Dimpled Mat
  • 3D Motion
  • Ideal for mixing and resuspending samples

Specifications

Load Bearing Capacity (Metric) 0.8 kg
Tilt Angle 20° Fixed Platform Tilt
Voltage 120 V
Temperature Range (Metric) 4°C to 40°C
Amperage 0.03 A
Load Bearing Capacity (English) 1.75 lb.
Certifications/Compliance cETLus
Frequency 50/60 Hz
Depth (English) 5.75 in.
Depth (Metric) 14.6 cm
Dimensions (LxW) Platform 9.5 x 6.75 in. (24 x 17 cm)
Description Corning LSE Nutating Mixer with Dimpled Mat
Humidity Range ≤80%, Non-condensing
Includes Dimpled Mat
Warranty and Service Offering 2 Years
Show More Show Less