missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Dry Bath Heater

Catalog No. p-7079312
Change view
Click to view available options
No. of Blocks:
1
2
4
Voltage:
120 V
Plug Type:
US
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Blocks Voltage Plug Type
07203021 1 120 V US
07203025 2 120 V US
07203030 4 120 V US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07203021 Supplier Corning™ Supplier No. 6875SB
Only null left

Includes

Block lid

Corning™ LSE™ Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories.

The Corning Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories. They have been designed to incorporate the best combination of features including block capacity, dual displays, and an external temperature probe that gives life science researchers the confidence and efficiency they need when working with precious samples.

  • Single, dual, and four block capacity to maximize sample processing
  • Dual display allows for easy monitoring of temperature and time
  • USB connectivity enables traceability of data
  • Molded block chamber provides excellent temperature uniformity
  • **Blocks sold separately**

Specifications

Plug Type US
Temperature Range (Metric) Ambient +5° to 150°C
Type Dry Block Heater
Display Digital, dual
For Use With (Application) Molecular biology, histology, clinical, environmental, and industrial laboratories
Includes Block lid
No. of Blocks 1
Temperature Accuracy ± 0.3°C
Temperature Uniformity ±0.2°C
Width (English) 8.3 in.
Width (Metric) 21 cm
Height (English) 4.7 in.
Height (Metric) 12 cm
Weight (English) 7 lb.
Weight (Metric) 3.2 kg
Voltage 120 V
Show More Show Less