missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Benchtop Shaking Incubator with Platform

Catalog No. 07202158
Change view
Click to view available options
Electrical Requirements:
120 V, 50/60 Hz
230 V, 50/60 Hz, EU Plug
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
07202158 230 V, 50/60 Hz, EU Plug
07202157 120 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07202158 Supplier Corning™ Supplier No. C6791
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Software package, which provides option of saving data to external computer or monitoring rpm and temperature throughout runs

The Corning benchtop shaking incubator has low pivot point which provides space-saving size sure to fit on lab bench and under shelves.

  • Temperature uniformity
  • Large viewing area for undisturbed monitoring of samples
  • Broad temperature range
  • Multiple shelving options
  • Precision control shaking mechanism
  • Maximum capacity is 4 x 1L flasks

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz, EU Plug
Temperature Range (Metric) Ambient +5° to 70°C
Holds 4 x 1L flasks
Product Type Incubator
Temperature Accuracy Temperature: ±0.5°C
Depth (English) 20.8 in.
Depth (Metric) 53 cm
Dimensions (LxW) Platform 30 x 30 cm (11.8 x 11.8 in.)
Height (English) 15.7 in.
Height (Metric) 40 cm
Width (Metric) 37 cm
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Style Benchtop
Timer Range 1 min. to 99 hr., Continuous
Show More Show Less