missing translation for 'onlineSavingsMsg'
Learn More

IKA™ LR 1000 Control System

Catalog No. 01183135
Change view
Click to view available options
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01183135 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183135 Supplier IKA™ Supplier No. 25001992

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cost efficient, modular laboratory reactor used to optimize chemical reaction processes as well as for mixing, dispersing and homogenization tasks on a lab scale particularly in the cosmetic and pharmaceutical industry. Adapts quickly and easily to a wide range of applications and requirements.

Prominent features are its intuitive menu navigation, integrated pH and temperature sensor connection as well as several interfaces that allow display and storage of process-relevant data on a PC. By using the laboratory software labworldsoft™ (accessory) it is possible to even control the reactor via PC and make further settings. In addition, a control valve connection to attach a magnetic valve (accessory) for program-based cooling water control is integrated.

The medium can be heated either to a fixed maximum temperature of 120°C or to a set temperature by the heater at the bottom of the vessel. A temperature sensor inside the medium ensures that the set temperature is reached. Both, a PT 100.30 temperature sensor and the corresponding receptacle LR 1000.61 for the lid are included in the delivery.

  • Components in contact with medium: stainless steel (ALSI 316 L), FFKM, PTFE, PEEK, borosilicate glass 3.3
  • Large easy to read TFT display for easy menu navigation
  • Integrated control valve connection to attach a magnetic valve (accessory) for program-based cooling water control
  • Integrated weighing function
  • Torque trend measurement indicates changes in product viscosity
  • Integrated pH sensor connection
  • RS 232 and USB interface to operate the unit with the laboratory software labworldsoft
  • Standard joint fittings on the lid: 2 x NS 29, 2x NS 14, 2 x GL 14 for flexible adaptation of further equipment
  • Expandable for use with the ULTRA-TURRAX™ T 25 digital (accessory)
  • Vacuum valve included in delivery
  • Anchor stirrer with PTFE-scrapers
  • Connections to attach a cooling source to the back of the unit
  • Manual adjustable safety circuit
  • Integrated safety shutdown when vessel or lid is removed from the base

Specifications

Volume (Metric) 1000 mL
Max. Temperature (Metric) 120°C
Material AISI 316L, 1.4571, Borosilicate Glass 3.3, PTFE, PEEK, FFKM
Weight (Metric) 23 kg
Includes LR 1000 control base (115 V), LR 1000.3 Laboratory reactor vessel, LR 1000.10 Anchor stirrer with PEEK scrapers, LR 1000.62, PT 100.30 Temperature sensor, Silentstream, Support rod, Hose connector (2 Pk.), USB Cable - USB A to Micro-B, 2 m