missing translation for 'onlineSavingsMsg'
Learn More

IKA™ LR 1000 Basic Package

Catalog No. 01183134
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01183134 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 01183134 missing translation for 'mfr' IKA™ missing translation for 'supplierNo' 8040101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cost efficient, modular laboratory reactor used for optimizing chemical reaction processes as well as for mixing, dispersing and homogenization applications at the laboratory scale. Specially designed for the unique applications requirements that define the cosmetic and pharmaceutical industries.

  • The temperature of the heating source, located at the bottom of the vessel, is controlled accordingly to reach the set temperature inside the medium.
  • Digital display for monitoring the speed and temperature
  • Expandable for use with the ULTRA- TURRAX™ T 25 digital (Accessory)
  • Standard joint fittings on the lid: 1x NS 29, 3x NS 14 for flexible adaptation of further equipment
  • Vacuum valve included with delivery
  • Anchor stirrer with PTFE-scrapers available (Accessory)
  • Connections to attach a cooling source to the back of the unit
  • Manual adjustable safety circuit
  • Integrated safety shutdown when vessel or lid is removed from the base
  • A PT 100.30 temperature sensor and the corresponding receptacle LR 1000.61 for the lid are included with this package.

Specifications

Volume (Metric) 1000 mL
Max. Temperature (Metric) 120°C
Material AISI 316L, 1.4571, borosilicate glass 3.3, PTFE, PEEK, FKM
Includes LR 1000 basic (230 V), Standard joint fittings on the lid: 1x NS 29,, 3x NS 14 for flexible adaptation of further equipment, Vacuum valve