missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Low Voltage AC/DC Power Supply

Offers AC voltages of 1.5, 3, 6, 9, 12V and regulated continuously variable DC voltages.

Supplier:  Eisco™ EPR1330

Catalog No. S99361


Only null left

Includes: Detachable input power cord

Description

Description

  • Separate AC and DC color-coded terminals
  • AC and DC may be used simultaneously to a combined load of 6A
  • DC voltage appears on the digital display on the front panel
  • Output voltage is monitored to detect overloads and short circuits and cuts power to the terminals
  • Dual input voltage 120/220V, easily changeable from the back of the power supply

Order Info

Operates on 120/220V 50Hz.

Certifications

CSA, CUS and CE approved

Specifications

Specifications

Power Supply
8.7 in.
Plastic
120/220 V
50 Hz, 120/220 V
7.8 in.
50/60 Hz
9.7 lb.
5.1 in.
Power Supply
22 cm
UK-style
CSA, CE
Offers AC voltages of 1.5V, 3V, 6V, 9V, 12V, and regulated, continuously variable 0-12 V DC voltages.
19.81 cm
Detachable input power cord
4.39 kg
12.95 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions