missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Low Temperature Receiving Flask

Catalog No. 05405059
Change view
Click to view available options
Volume (Metric):
250 mL
500 mL
1000 mL
3000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05405059 250 mL
05405031 500 mL
05405032 1000 mL
05405033 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05405059 Supplier BUCHI Supplier No. 11060908

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Low temperature receiving flasks are used for cold trap and other low temperature applications.

  • Spherical flasks with ball joint (35/20) for collecting condensed solvents
  • Plastic+Glas (P+G) coating for maximized safety
  • High chemical resistance against acids, alkalis, and organic substances
  • Operating range: -70° to 40°C

Specifications

Color Clear
Connection Type 35/20 Joint
Material Borosilicate Glass (3.3)
Type Receiving Flask
For Use With (Application) Collecting Condensed Solvents
Temperature (Metric) Operating 70°C to 40°C
Volume (Metric) 250 mL