missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Low Temperature Receiving Flask
Description
- Spherical flasks with ball joint (35/20) for collecting condensed solvents
- Plastic+Glas (P+G) coating for maximized safety
- High chemical resistance against acids, alkalis, and organic substances
- Operating range: -70° to 40°C
Specifications
Specifications
| Color | Clear |
| Connection Type | 35/20 Joint |
| Material | Borosilicate Glass (3.3) |
| Type | Receiving Flask |
| For Use With (Application) | Collecting Condensed Solvents |
| Temperature (Metric) Operating | 70°C to 40°C |
| Volume (Metric) | 3000 mL |