missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Low Form Inconel Crucible;Cap (ml), 500;Top Dia (mm), 102;Bottom Dia (mm), 89;Depth (mm), 66

Catalog No. AA36056KT
Change view
Click to view available options
Capacity (Metric):
15 mL
100 mL
500 mL
Diameter (Metric) Outer:
33mm
59mm
102mm
Height (Metric):
23mm
46mm
66mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA36056KT 100 mL 59mm 46mm
AA35886KT 15 mL 33mm 23mm
AA36037KT 500 mL 102mm 66mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA36056KT Supplier Thermo Scientific Chemicals Supplier No. 036056KT

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Description Low Form
Material Inconel
Capacity (Metric) 100 mL
Diameter (Metric) Outer 59mm
Height (Metric) 46mm
Product Type Inconel Crucible
Diameter (Metric) Base 50mm

RUO – Research Use Only