missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Low Form, Heavy Wall Glass Beakers

Description
- Heavy wall, Borosilicate 33 expansion glass construction
- Low form design
Specifications
Specifications
| Base Style | Flat |
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Certifications/Compliance | Class A |
| Scale | Dual Graduated Metric Scale |
| Show More |