missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Low Form Griffin Beakers
GREENER_CHOICE

Catalog No. p-33806
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1 L
2000 mL
3000 mL
4000 mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02540C 10 mL
02540E 20 mL
02540F 30 mL
02540G 50 mL
02540H 100 mL
02540J 150 mL
02540K 250 mL
02540L 400 mL
02540M 600 mL
02540N 800 mL
02540P 1 L
02540R 2000 mL
02540S 3000 mL
02540T 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 02540C Supplier Corning™ Supplier No. C100010

Offers optimum balance between thermal shock resistance and mechanical strength

With pouring spout and extra-large marking spot

Corning™ PYREX™ Low Form Griffin Beakers offer optimum balance between thermal shock resistance and mechanical strength.

With pouring spout and extra-large marking spot.

Beakers, with spout, manufactured with uniform wall thickness, offers optimum balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot. The 10 mL size is not graduated.

Compliance

Designed to meet ASTM™ E-960 requirements

Specifications

Capacity (English) 0.33 oz.
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 2.5 cm
Capacity (Metric) 10 mL
Material Borosilicate Glass
For Use With (Application) For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Includes Spout
Label Type White Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Metric Scale
Style Griffin
Show More Show Less