missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Low Concentration Synthemax II Microcarriers
GREENER_CHOICE

Corning Microcarriers simplify the scale-up process. The beads arrive sterile and ready-to-use with bioreactors. In addition, the microcarriers are available with surface treatments to enhance cell attachment and maximize cell yield and viability.

Specifications

Sterility Sterile
Surface Treatment Low Concentration Synthemax™ II Surface
Particle Size (Metric) 125 to 212 μm
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Description Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Description Price Quantity & Availability  
13700506
GREENER_CHOICE
View Documents Promotion Details
Corning™
3781
10 g Microcarrier 10g Bottle N/A
Only null left
 
Description

Description

Corning microcarriers are designed to simplify your scale-up processes. The microcarriers are sterile, ready-to-use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface-treated to enhance cell attachment, maximizing cell yield and viability.

Features

  • Consistency – USP Class VI polystyrene material provides a consistent platform
  • Performance – Corning microcarriers are offered with four surface treatments:
  • Corning Synthemax™ II substrate creates a synthetic surface on the microcarriers for stem cell expansion. Use low concentration for MSC applications and high concentration for iPS/ES applications.
  • Corning CellBIND™ surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment
  • Positive charge surface treatment
  • Collagen coating
  • Sterility Assurance Level (SAL) of 10−6
  • Nonpyrogenic
  • Available as closed system solutions

Product Specifications

  • Bead size: 125 μm to 212 μm
  • Density: 1.026 ± 0.004 g/cm³
  • cm²/gram: 360

Vials and Closed System Packaging

Corning microcarriers are available sterile and ready to use in 10 g vials. This format provides flexibility to select the amount of beads to use.

During the mature phase of process development and into manufacturing, closed system packaging would be necessary to maintain sterility and ease bioreactor loading. Corning microcarriers are also available in off-the-shelf and custom closed systems packaging. Tubing, connectors, and materials are customizable based on individual needs.

Specifications

Specifications

Sterile
Low Concentration Synthemax™ II Surface
125 to 212 μm
Videos
SDS
Documents

Documents