missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ RD125 Reactor

Catalog No. 15398330
Change view
Click to view available options
Material:
Round Metal block in Epoxy covered housing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
15398330 Round Metal block in Epoxy covered housing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15398330 Supplier Lovibond™ Supplier No. 2418940

Used for the chemical digestion of water samples, such as in the determination of COD, TOC, Total Phosphate and Total Nitrogen

  • Required temperatures and reaction times are preprogrammed, and easy to select using the keypad
  • Users can pre-select reaction times of 30, 60 and 120 minutes or can set it to operate continuously
  • Power: 100-240 VAC, 50-60Hz

Specifications

Certifications/Compliance CE, UL, TUV
Dimensions (L x W x H) 10.83 x 6.1 x 3.74 in. (27.51 x 15.49 x 9.49 cm)
Voltage 115/230 V
Height (English) 3.74 in.
Height (Metric) 9.49 cm
Includes RD125 Reactor, 16mm COD vial adapter, instructions
Length (English) 10.83 in.
Length (Metric) 27.51 cm
Material Round Metal block in Epoxy covered housing
Range 0 to 15000 mg/L
Weight (English) 7.9 lb.
Weight (Metric) 3.58 kg
Width (English) 6.1 in.
Width (Metric) 15.49 cm
Show More Show Less