missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Optical Glass Colorimetry Cells

Made from optical glass to the highest standards.

$198.70 - $542.82

Specifications

Type Colorimetry Cell
For Use With (Equipment) Model Fs, PFXi-195, 880, 950 and 995 instruments with non-heated Samples (up to 40°C)
Material Optical Glass
View More Specs

Products 5
Catalog Number Mfr. No. Pathlength Price Quantity & Availability  
Catalog Number Mfr. No. Pathlength Price Quantity & Availability  
09053344
View Documents Promotion Details
Lovibond™
605960
10 mm
Each for $198.70
Only null left
 
09053345
View Documents Promotion Details
Lovibond™
ORB606010
33 mm
Each for $272.13
Only null left
 
09053348
View Documents Promotion Details
Lovibond™
606130
10.79 mm
Each for $426.90
Only null left
 
09053347
View Documents Promotion Details
Lovibond™
606080
1 in. (25.4 mm)
Each for $228.00
Only null left
 
09053346
View Documents Promotion Details
Lovibond™
606030
100 mm
Each for $542.82
Only null left
 
Description

Description

Made from optical glass to the highest standards.

Precision fused cells in a range of dimensions and path lengths. Note: For instruments equipped with a heater unit and whenever cells are subjected to thermal shock, it is recommended that borosilicate cells be used.

  • Series: W600 Optical
  • 21 x 40mm cells
  • Use only with nonheated samples (up to 40°C)

Specifications

Specifications

Colorimetry Cell
Model Fs, PFXi-195, 880, 950 and 995 instruments with non-heated Samples (up to 40°C)
Optical Glass
Videos
SDS
Documents

Documents