missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ Spectrophotometer Stand for NC45 Non Contact Benchtop Spectrophotometers
Description
Dimensions ( W x D): 35.6 x 40.6cm (14 x 16 in.)
Specifications
Specifications
| Type | Stand |
| For Use With (Equipment) | NC45 benchtop spectrophotometer |
| Height (English) | 16 in. |
| Height (Metric) | 40.6 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.6 cm |