missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ EBC Comparator 3000

Catalog No. 09053419
Change view
Click to view available options
For Use With (Application):
Beers, malts and caramel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
09053419 Beers, malts and caramel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09053419 Supplier Lovibond™ Supplier No. 345000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Visual grading of EBC color scales

Single scale, three-field instrument for visual color grading by direct comparison between the sample and Lovibond glass color standards housed in a pair of discs. The advantage of a three-section field of view is that the sample and two consecutive glasses on the color scale are viewed simultaneously, making it easier to achieve the optimum color match. For rapid color grading within predetermined color limits, the glass standards can be set to the two limiting colors so that it is easy to check that the sample is within tolerance.

  • For visually determining the EBC color of samples by direct comparison between sample and colored glass standards
  • Versions of Comparator 3000 are also available for FAC, Gardner and U.S. Naval Stores Rosin Color scales
  • Supplied with the appropriate range of colored glass filters
  • Tungsten halogen light source is color corrected to CIE standard illuminant C, which guarantees constant lighting conditions for color grading
  • Samples are measured in clear glass tubes
  • EBC color standards that cover range of 2-10 in steps of 0.5 EBC and 10-27 in steps of 1 EBC are arranged in two pairs of discs
  • Comparator is designed so that the pairs of discs can be easily changed over
Comparator includes one of each:
  • W680.OG.25mm Cell
  • EBC/1 3000 Comparator Disc
  • EBC/2 3000 Comparator Disc
  • EBC/3 3000 Comparator Disc
  • EBC/4 3000 Comparator Disc

Specifications

Certifications/Compliance CE, CIE
Dimensions (L x W x H) 9.64 x 9.25 x 3.54 in. (24.5 x 23.5 x 9 cm)
Light Source Tungsten Halogen
For Use With (Application) Beers, malts and caramel
Height (English) 3.54 in.
Height (Metric) 9 cm
Includes 4 Discs containing colored Glass filters and 2 x W680 fused cells with 25mm path length
Length (English) 9.64 in.
Length (Metric) 24.5 cm
Material Fabricated Mild Steel
Pathlength 25 mm
Weight (English) 10.8 lb.
Weight (Metric) 4.9 kg
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Show More Show Less