missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ 711 Nesslerizer Systems

Catalog No. 15405312
Change view
Click to view available options
Type:
711 Nesslerizer System
Model:
711-A1
711-A2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Model
15405312 711 Nesslerizer System 711-A2
15405311 711 Nesslerizer System 711-A1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15405312 Supplier Lovibond™ Supplier No. ORB172175

Designed for measuring unsaturated samples that are below the sensitivity of a normal, hand-held comparator system

  • Long path lengths: Allows for visual measurement of parameters in which very pale colors are produced such as the color of water and low ranges of chlorine
  • An integrated prism: Brings “sample” and “standard” together into one field of view
  • Simple one button press operation: Increases bulb light with constant intensity
  • Ergonomic design: Allows Nesslerizers to be used in a comfortable position
  • Guarantees correct lighting conditions 24 hours a day

Specifications

Type 711 Nesslerizer System
Voltage 12 V
Includes 711-A2 Nessler Body, 2 Nessler Tubes (113 mm) with plungers and Nessler AC-powered Illuminator
Model 711-A2