missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Louvered Hanging System
Description
The wall-mounted units keep items out of the way, off the floor and clear of the work table.
- 16-Gauge cold-rolled steel for strength and durability
- Weight capacity: 160 lb.
- Four panels
- Dimensions (L x W): 35 3/4 x 5/16 in.; Height (1 to 4 panels): 19 to 73 in.
- Horizontal ribs provide reinforced support
- Louvers securely hold AkroBins
Order Info
AkroBins and ProHANGER™ supports sold separately. Louvered bench and floor racks also available. Please contact your Fisher Scientific Sales Representative for details.
Specifications
Specifications
| Type | Louvered Wall System |
| Color | Gray |
| Shape | Rectangular |
| Capacity (English) | 160 lb. |
| Length (English) | 35.75 in. |
| Width (English) | 0.313 in. |
| Height (English) | 19 in. |
| For Use With (Equipment) | AkroBins or ProHANGER |