missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Loose Septa for 24-414 Open Top Caps
GREENER_CHOICE

Catalog No. 05719410
Change view
Click to view available options
Thickness (English):
0.125 in.
Quantity:
2000/Cs.
24/Cs.
72/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English) Quantity
05719410 0.125 in. 2000/Cs.
05719316 0.125 in. 24/Cs.
037054 0.125 in. 72/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05719410 Supplier Thermo Scientific™ Supplier No. 2880022BP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Select these replacement septa for specific vials and septa bottles with 24-414 open top caps.

Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.

  • 0.125in. thick or 0.060in. thin natural PTFE-lined silicone septum, 24mm diameter
  • For use with Thermo Scientific VOA vials and bottles with 24-414 open-top cap
  • Available in a variety of quantities per pack

Includes: Loose septa

Specifications

Certification Parameters VOA
Color Natural
Description PTFE-lined silicone septum
Diameter (English) 0.94 in.
Material PTFE, Silicone
No. per Case 2000
Quantity 2000/Cs.
Septa PTFE-lined Silicone
Thickness (English) 0.125 in.
Level Processed
Closure Size 24-414 mm
Diameter (Metric) 24 mm
Closure Type Open Top Cap
Shape Round
Certifications/Compliance Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system.
Product Type Septa
Show More Show Less