missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels
GREENER_CHOICE

Catalog No. 1050017
Change view
Click to view available options
Capacity (Metric):
12 mL
37 mL
50 mL
100 mL
150 mL
225 mL
Height (Metric):
7.5 cm
10.2 cm
10.9 cm
14.1 cm
16.1 cm
17.7 cm
Length (Metric) Stem:
5.2cm
6.1cm
6.5cm
8cm
8.8cm
9.9cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Length (Metric) Stem
1050017 225 mL 17.7 cm 9.9cm
1050014 50 mL 10.9 cm 6.5cm
1050013 37 mL 10.2 cm 6.1cm
1050015 100 mL 14.1 cm 8cm
1050016 150 mL 16.1 cm 8.8cm
1050011 12 mL 7.5 cm 5.2cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1050017 Supplier Fisherbrand™ Supplier No. 3006000100
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

Specifications

Diameter (Metric)Top 10.4cm
Capacity (Metric) 225 mL
Material Polypropylene
Height (Metric) 17.7 cm
Angle 58° Bowl
Autoclavable Autoclavable
Diameter (Metric) Filter 17.7cm
Length (Metric) Stem 9.9cm