missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock
Supplier: Fisherbrand™ 3006000075
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°
Chemical Identifiers
| Polypropylene | |
| 58° Bowl | |
| Autoclavable |
Specifications
| 7.7cm | |
| Polypropylene | |
| 58° Bowl | |
| 12.5cm |
| 100 mL | |
| 14.1 cm | |
| Autoclavable | |
| 8cm |