missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ N89 Nitrile Gloves with Extended Cuff

Catalog No. 1916762
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1916762 Large
1916760 Small
1916761 Medium
1916763 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1916762 Supplier Ansell Supplier No. N893
Only null left

Nitrile gloves with extended cuff feature a thick mil design for enhanced protection and are primarily used in the life sciences industry.

  • Nitrile construction offers puncture resistance
  • Textured finish allows for a secure grip
  • Beaded cuff promotes easy donning and doffing
  • Powder free, ambidextrous and non-sterile
  • Manufactured in an ISO 9001 certified facility
  • Length: 12 in. (30.5 cm)
  • Thickness: 7 mil
  • Color: teal

Specifications

Certifications/Compliance AQL 1.5, ASTM F 739, ISO9001 QMS
Color Teal
Disposable Single-use
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model N893
Tensile Strength 21 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less