missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ N89 Nitrile Gloves with Extended Cuff

Catalog No. 1916760
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1916760 Small
1916761 Medium
1916762 Large
1916763 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1916760 Supplier Ansell Supplier No. N891

Nitrile gloves with extended cuff feature a thick mil design for enhanced protection and are primarily used in the life sciences industry.

  • Nitrile construction offers puncture resistance
  • Textured finish allows for a secure grip
  • Beaded cuff promotes easy donning and doffing
  • Powder free, ambidextrous and non-sterile
  • Manufactured in an ISO 9001 certified facility
  • Length: 12 in. (30.5 cm)
  • Thickness: 7 mil
  • Color: teal

Specifications

Certifications/Compliance AQL 1.5, ASTM D6319, US QSR/FDA 510(k) Medical Examination Grade
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated Yes
Chlorinated Yes
AQL 1.5
Color Teal
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model N891
Quantity 500/Cs.
Tensile Strength 21 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less