missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Mag-Zone Magnetic Accessories

Catalog No. 01812565
Change view
Click to view available options
Holds:
Pipettes, Pipette Aid
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01812565 Pipettes, Pipette Aid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812565 Supplier Labconco™ Supplier No. 3033000

Mag-Zone accessories attach to the right side wall of Logic Biosafety Cabinets and provide easy, cleanable organization for common tools used in biosafety cabinets.

  • Grade 304, polished stainless steel for easy disinfection. Strong magnets ensure secure attachment to the right side wall of Optic White Logic and PuriCare biosafety cabinets.
  • Three Accessories Available:
  • Pipette Rack - Holds 4 standard pipettors and one pipette aid
  • Pipette Aid Holder
  • Waste Bag Holder

Specifications

Holds Pipettes, Pipette Aid
For Use With (Application) Hold/Store pipettes and pipette aid in biosafety cabinet
For Use With (Equipment) Optic White Labconco Logic Biosafety Cabinets
Width (English) 8.5 in.
Depth (English) 3.4 in.
Depth (Metric) 8.6 cm
Includes Magnetic Pipette Rack
Product Type Pipette Rack
Width (Metric) 21.6 cm