missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lockout Belt Pouch

Catalog No. 19104120
Change view
Click to view available options
Color:
Black on Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104120 Black on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104120 Supplier Brady™ Supplier No. 51172

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Lockout Belt Pouch is made of heavy-duty nylon with loops for hanging on a belt.. Perfect for creating custom lockout kits.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Black on Red
Material Nylon
Dimensions (L x W x H) 2 x 7.5 x 4.75 in.
Displayed Text BRADY LOCKOUT / TAGOUT
Height (English) 4.75 in.
Includes Lockout belt pouch
Length (English) 2 in.
Quantity 1 Ea.
Width (English) 7.5 in.