Learn More
Thermo Scientific™ Locator™ Jr. Plus Rack and Box System with Level Monitor PROMO
Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.
Supplier: Thermo Scientific™ CY509106PM
Description
Features:
- Compact design to minimize space requirements while maximizing storage capacity
- Suited for both manual and computerized inventory record-keeping methods
- Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5 cm) of liquid nitrogen remains in the vessel
- Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
- Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
- Secure locking to prevent unauthorized entry
Locator 4 Plus and Locator 8 Plus:
- With level monitor
- Outside Dia.: 55.8 cm; Height 100.3 cm
Locator Jr. Plus:
- Without Level Monitor
- Outside Dia.: 55.9 cm; Height: 67.9 cm
Locator 6 Plus:
- Without Level Monitor
- Outside Dia.: 66 cm; Height :100.3 cm
Note:
Stated vial capacity assumes 1.2/2 mL Thermo Scientific™ Nalgene™ Cryogenic Vials
Includes:
Indexed stainless-steel racks designed for use with 2 in. (5 cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).
Requires:
Thermo Scientific Nalgene Cryogenic Boxes (order separately)
Compatible with:
- Boxes, Nalgene, 2 in. for 1.0 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
- Boxes, Nalgene, 2 in. for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
- Boxes, Nalgene, 4 in. for 5 mL vials, 81 vials per box, each (CS509X10)
- Thermo Scientific™ CryoClaw™ (AY509X18)
- Cups, Suction, 2 replacements for CryoClaw (AY509X19)
- Logbook (LT509X5)
- Level Monitor, customer-installed: CN509X3-70 (120 V, Jr.); CN509X6-70 (120 V, 4); CN509X10-70 (120 V, 6); CN509X9-70 (120 V, 8); CN509X1-70 (220 V, Jr.); CN509X4-70 (220 V, 4); CN509X11-70 (220 V, 6); CN509X7-70 (220 V, 8)
- Rack, for 5.0 mL vials (does not include boxes) (HR509X19A)
- Vials, 1 mL, case of 500 (AY509X32)
- Vials, Cryogenic, 1.2 mL, case of 500, 1.2 ml (AY509X13)
- Vials, 1.5 mL, case of 500 (AY509X33)
- Vials, Cryogenic, 2.0 mL, case of 500, 2.0 mL (AY509X12)
Specifications
| Manual Fill LN2 Dewar | |
| 71 L | |
| CE, CSA | |
| Locator Jr. Plus | |
| 26.75 in. | |
| 22 in. | |
| 55.9 cm | |
| Ultrasonic Level | |
| 220 V 50 Hz | |
| 0.85L | |
| 91 lb. | |
| Samples (2000) |
| 2.507 cu. ft. | |
| Vacuum | |
| With Level Monitor | |
| 83 Days | |
| 67.9 cm | |
| 8.5 in. | |
| 21.5 cm | |
| 220 V | |
| 50 Hz | |
| 2000 | |
| 41.3 kg | |
| 4 |