Learn More
Thermo Scientific™ Locator™ Cryogenic Rack and Box Systems
Retrieve cell samples quickly and easily using these cryogenic rack and box systems.
Specifications
| Temperature Range | Below -180°C |
|---|---|
| Insulation | Vacuum |
| For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
| Catalog Number | Mfr. No. | Holds | Monitoring Options | Voltage | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Monitoring Options | Voltage | Price | Quantity & Availability | |||
|
13762352
|
Thermo Scientific™
CY509105 |
Vials (1600, 100/Box) | Ultrasonic Level | 220 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13762354
|
Thermo Scientific™
CY509107 |
Vials (3600, 100/Box) | Ultrasonic Level | 220 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
116761C
|
Thermo Scientific™
CY 50925 |
Vials (1600, 100/Box) | Alarm, Recorder | Not Applicable |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
116761A
|
Thermo Scientific™
CY 50935 |
Vials (3600, 100/Box) | Alarm, Recorder | Not Applicable |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Retrieve cell samples quickly and easily using Thermo Scientific™ Locator™ Cryogenic Rack and Box Systems, which feature a unique hanging rack and gridded box design, advanced vacuum insulation, unmatched temperature uniformity and an innovative liquid nitrogen monitor.
Features:
- Compact design minimizes space requirements while maximizing storage capacity.
- System is suited for both manual and computerized inventory record-keeping methods.
- Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.
- Samples are stored below -180°C, even when less than 2 in. (5 cm) of liquid nitrogen remains in the vessel.
- Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
- Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs.
- Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1 in. (2.5 cm).
- Optional alarm also alerts operator in the event of excessive liquid nitrogen loss.
- Secure locking hasp prevents unauthorized entry.
Locator Jr.:
- Static holding time: 70 days
- 1600 (100/box)
- Evaporation rate: 0.85 L/day
Locator 4:
- Static holding time: 112 days
- 3600 (100/box)
- Evaporation rate: 0.99 L/day
Locator 8:
- Static holding time: 185 days
- 1800 (25/box)
- Evaporation rate: 0.6 L/day
Includes:
Stainless steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific™ Nalgene™ Cryogenic Storage Box.
Requires:
Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0 mL and smaller.
Note:
Stated capacities are for Nalgene 1.2/2.0 mL cryogenic vials.
Compatible with:
- Boxes, Nalgene, 2 in. for 1.0 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
- Boxes, Nalgene, 2 in. for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
- Boxes, Nalgene, 4 in. for 5 mL vials, 81 vials per box, each (CS509X10)
- CryoClaw™ (AY509X18)
- Cups, Suction, 2 replacements for CryoClaw (AY509X19)
- Logbook (LT509X5)
- Level Monitor, customer-installed: CN509X3 (120V, Jr.); CN509X6 (120V, 4); CN509X9 (120V, 8); CN509X1 (220V, Jr.); CN509X4 (220V, 4); CN509X7 (220V, 8)
- Rack, for 5.0 mL vials (does not include boxes) (HR509X19A)
- Vials, 1 mL, case of 500 (AY509X32)
- Vials, Cryogenic, 1.2 mL, case of 500, 1.2 mL (AY509X13)
- Vials, 1.5 mL, case of 500 (AY509X33)
- Vials, Cryogenic, 2.0 mL, case of 500, 2.0 mL (AY509X12)
- Warranty varies by country, please contact us for details
Specifications
| Below -180°C | |
| Vacuum | |
| Locator™ Cryogenic Rack and Box Systems |