missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco LMC500 Series Trinocular DIN Upright Education Microscope
Description
- Trinocular head with 18 mm / 10x eyepieces
- 4-position objective nose-piece
- Achromat objectives, DIN system
- 4x, 10x, 40x and 100x (oil) objectives. Wide range of other objectives sold separately.
- Parcentered and parfocal objectives
- Double layered mechanical stage 115 x 125 mm
- LED illumination
- Camera available to be purchased separately
- Abbe condenser N.A. 1.25 with adjustable aperture
- LED illumination
Specifications
Specifications
| Eyepiece | 10X/18 mm |
| Head Style | Trinocular |
| Lighting Type | LED, Adjustable |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | Finite Optical System |
| Objective Types | Achromatic |
| Product Type | Educational Microscope |
| Voltage | 100/115/220/230 V |