missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ LMC-1000 Series Compound Microscope System
GREENER_CHOICE

Catalog No. LMC1BF12
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Magnification Power:
2X, 4X, 10X, 40X
4X, 10X, 40X, 100X (oil)
Lighting Type:
LED
LED, Transmitted Light
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Magnification Power Lighting Type
LMC1BF12 Binocular 2X, 4X, 10X, 40X LED, Transmitted Light
LMC1BF3 Trinocular 4X, 10X, 40X, 100X (oil) LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LMC1BF12 Supplier Laxco™ Supplier No. LMC1BF12

Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.

Head

  • Locked in eyepiece
  • 360° rotatable
  • 30°observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Macro and micro viewing capabilities
  • Adjustable working distance stage

Stand

  • Macro and micro viewing capabilities: slides, materials & dishes
  • Adjustable working distance stage
  • Built-in carrying handle
  • Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
  • Rechargeable internal battery allows for portability and field use
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Plug storage, and cord wrap on back of unit

Illumination

  • Fixed Koehler illumination
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life
  • Flexible light guide for incident illumination

Power Supply

  • Industry standard, DC, external power supply for easy of replacement

Specifications

Condenser Type 1.25 N.A. Abbe, with Iris diaphragm
Description Macro and Micro viewing
Eyepiece 10X/18 mm, with pointer
Head Style Binocular
Lighting Type LED, Transmitted Light
Magnification Power 2X, 4X, 10X, 40X
Model LMC1000 Series
Objective Types Achromatic
Product Type Compound Microscope
Resolution Coarse and Fine
Field of View Macro and Micro
For Use With (Application) Educational, Basic research, Material sciences and Botany
Includes Petri Dish, Black and white stage plate, Eyepieces, Stand, Dust Cover, Objectives, Power Cord and Pointer
Optical Design Finite, DIN, Achro
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 8.4 in.
Width (Metric) 21.3 cm
Height (English) 11.06 in.
Height (Metric) 28.1 cm
Diameter (English) 8.5 in.
Diameter (Metric) 21.59 cm
Electrical Requirements External, 110/220 V Auto switch brick, with DC plug
Show More Show Less