missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, HDPE, 20mL

Catalog No. 0334172F
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene (cap)
Foil (cap)
Polyethylene Cone (cap)
Closure Material:
Polypropylene
Urea
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Material
0334172F Foil (cap) Polypropylene
0334172J Polyethylene Cone (cap) Urea
0334172E Foamed Polyethylene (cap) Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0334172F Supplier DWK Life Sciences Supplier No. 986711

Made from high density polyethylene with lightweight walls for increased counting efficiency. These LS vials with separate screw caps (size 22-400) are packaged in polyethylene bags of 100 and placed in a separate tray from the caps.

  • Made from high density polyethylene with lightweight walls for increased counting efficiency
  • Manufactured to precise tolerances to avoid jamming
  • Packaged in 5 utility trays with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples

Specifications

Material (Liner) Foil (cap)
Diameter (Metric) Outer 27 mm
Material HDPE
Volume (Metric) 20 mL
No. per Case 500
Packaging Type Shrink-wrapped. Caps packaged separately.
Closure Material Polypropylene
Closure Size 22-400
Height (Metric) 61 mm