missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, HDPE, 20mL, 1000/Pk

Catalog No. 0334172P
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0334172P 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0334172P Supplier DWK Life Sciences Supplier No. 986726

Made from high density polyethylene with lightweight walls for increased counting efficiency. These LS vials are packed in a single plastic bag with screw caps (size 22-400) in a separate bag. Caps and cap liners available in a variety of materials.

  • Made from high density polyethylene with lightweight walls for increased counting efficiency
  • Manufactured to precise tolerances to avoid jamming
  • Packaged in 5 utility trays with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples

Specifications

Material (Liner) Polyethylene Cone (cap)
Diameter (Metric) Outer 27 mm
Material HDPE
Volume (Metric) 20 mL
No. per Case 1000
Packaging Type Shrink-wrapped
Closure Material Urea
Closure Size 22-400
Height (Metric) 61 mm