missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ DURAC™ Liquid Crystal Disposable Forehead Stick-On Thermometer Strip

Catalog No. S01942
Change view
Click to view available options
Length (English):
1.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S01942 1.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01942 Supplier H-B Instrument™ Supplier No. B620100000EMD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fast and reliable method to monitor temperature.

  • Non-invasive body temperature measurement is ideal for workforce personnel
  • Color-coded readings allow for quick evaluation of human temperature
  • Easy to use - simply peel off backing and stick to forehead or hand
  • Can be self-applied to maintain social distancing during temperature testing
  • Latex-free
  • Utilizes Thermocratic Liquid Crystal technology
  • Disposable
  • Instructions included

 

Specifications

Disposable Single-use
For Use With (Application) Non invasive method of measuring body temperature
Length (Metric) 45 mm
Product Type Liquid crystal strip thermometer
Length (English) 1.8 in.
Temperature Range (English) 94°F to 104°F
Accuracy ±1°F
Subdivision 2°F