missing translation for 'onlineSavingsMsg'
Learn More

Poltex Lint Free Cleanroom Mounted Wipe Holder

Poltex lint free cleanroom wipe holder for CONTEC Amplitude Zeta wipes or equivalent. Suitable for clean room environment. Magnet, Tape, or Wall mount.

Supplier:  Poltex CONTEC1112W

 View more versions of this product

Catalog No. 22022578


Only null left

Description

Description

  • Holds a stack of lint free wipes
  • Holds CONTEC Amplitude Zeta Wipes or equivalent
  • Suitable for clean room environment
  • Durable PETG construction
  • Available in:
    • Magnet mount (powerful magnets included)
    • Tape mount (VHB Tape Included)
    • Wall mount (screws/anchors included)
  • Available for 8 x 9 in. or 11 x 12 in. wipe capacity
Specifications

Chemical Identifiers

Wipe Holder
107.95 mm
PETG
Open Top and Front
Clear
Wipes
1
Non-sterile

Specifications

Wipe Holder
4.25 x 12.25 x 11 in.
311.15 mm
Wipes
Wall Mount
Open Top and Front
Clear
107.95 mm
279.40 mm
PETG
1
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions