missing translation for 'onlineSavingsMsg'
Learn More

Poltex Lint Free Cleanroom Mounted Wipe Holder

Catalog No. 22022577
Change view
Click to view available options
Mounting:
Double-sided Tape
Magnetic Mount
Wall Mount
Dimensions (L x W x H):
4.25 x 12.25 x 11 in.
4.25 x 9.25 x 8 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Dimensions (L x W x H)
22022577 Magnetic Mount 4.25 x 9.25 x 8 in.
22022580 Magnetic Mount 4.25 x 12.25 x 11 in.
22022579 Double-sided Tape 4.25 x 12.25 x 11 in.
22022578 Wall Mount 4.25 x 12.25 x 11 in.
22022576 Double-sided Tape 4.25 x 9.25 x 8 in.
22022575 Wall Mount 4.25 x 9.25 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22022577 Supplier Poltex Supplier No. CONTEC89M
Only null left

Poltex lint free cleanroom wipe holder for CONTEC Amplitude Zeta wipes or equivalent. Suitable for clean room environment. Magnet, Tape, or Wall mount.

  • Holds a stack of lint free wipes
  • Holds CONTEC Amplitude Zeta Wipes or equivalent
  • Suitable for clean room environment
  • Durable PETG construction
  • Available in:
    • Magnet mount (powerful magnets included)
    • Tape mount (VHB Tape Included)
    • Wall mount (screws/anchors included)
  • Available for 8 x 9 in. or 11 x 12 in. wipe capacity

Specifications

Product Type Wipe Holder
Color Clear
Dimensions (L x W x H) 4.25 x 9.25 x 8 in.
Length (Metric) 107.95 mm
Width (Metric) 234.95 mm
Height (Metric) 203.2 mm
Holds Wipes
Material PETG
Mounting Magnetic Mount
No. of Compartments 1
Product Style Open Top and Front
Sterility Non-sterile
Show More Show Less