missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Lint Free Cleanroom Mounted Wipe Holder
Poltex lint free cleanroom wipe holder for CONTEC Amplitude Zeta wipes or equivalent. Suitable for clean room environment. Magnet, Tape, or Wall mount.
Supplier: Poltex CONTEC89W
Description
- Holds a stack of lint free wipes
- Holds CONTEC Amplitude Zeta Wipes or equivalent
- Suitable for clean room environment
- Durable PETG construction
- Available in:
- Magnet mount (powerful magnets included)
- Tape mount (VHB Tape Included)
- Wall mount (screws/anchors included)
- Available for 8 x 9 in. or 11 x 12 in. wipe capacity
Chemical Identifiers
| Wipe Holder | |
| 107.95 mm | |
| PETG | |
| Open Top and Front |
| Clear | |
| Wipes | |
| 1 | |
| Non-sterile |
Specifications
| Wipe Holder | |
| 4.25 x 9.25 x 8 in. | |
| 234.95 mm | |
| Wipes | |
| Wall Mount | |
| Open Top and Front |
| Clear | |
| 107.95 mm | |
| 203.20 mm | |
| PETG | |
| 1 | |
| Non-sterile |