missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LINK360™ Safety Software with BradyPrinter S3100 Sign and Label Printer and Lockout Tagout Materials Kit
Description
- Custom-curated kit of software, printer, ribbons, labels and tags has everything you need to get started
- LINK360™ Safety Software lets you easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance
- S3100 Printer offers a seamless experience and high versatility
- Simple, durable, reliable printer can print energy source labels and lockout tags from LINK360™ plus a wide range of labels and signs thanks to onboard editing that allows workers to walk up, create and print
- Smear-proof B30 Series R10000 Ribbons (black, red) produce multiyear-durable printed text for industrial areas and outdoor conditions
- OSHA DANGER LOTO Tags combine a printable side with textured write-on surface for authorized signatures, dates or special instructions
- Blank Valve Tags and B30 Series Continuous Indoor Outdoor Vinyl Labels let you easily create and apply energy source tags
Specifications
Specifications
| Product Type | Pipe Marker Starter Package |
| For Use With (Equipment) | Continuous and Die-cut Labels |
| Width (Metric) | 304.8 mm |
| Height (English) | 9.5 in. |
| Height (Metric) | 241.3 mm |
| Dimensions (L x W x H) | 10.25 x 12 x 9.5 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Includes | LINK360 Starter Bundle, S3100 Sign and Label Wi-Fi Printer, 3.25 x 5.75 in. OSHA DANGER Polyester Tags, 4.33 in. x 200 ft. R10000 Black Printer Ribbon, 3 in. x 100 ft. White Outdoor Vinyl, 4.33 in. x 200 ft. R10000 Black Printer Ribbon, 10 Blank White Valve Tag (1.5 x 3 in.) |
| Languages | Chinese (Simplified), Dutch, English, French, Spanish |
| Show More |