missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LINK360™ Safety Software with BradyJet J2000 Color Label Printer and Lockout Tagout Materials Kit
Description
- Custom-curated kit of software, printer, ink, labels and tags has everything you need to get started
- LINK360™ Safety Software lets you easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance
- J2000 Printer produces photo-quality, full-color labels fast while minimizing your inventory of labeling supplies and material waste
- Compact mid-volume inkjet printer can print energy source labels and lockout tags from LINK360™ plus the full-color labels you need for effective ID and specific regulations, including ANSI, GHS, ISO, BS5609 and arc flash
- BradyJet J2000 Polyester Tags are ideal for use in general facility labeling and compliant with OSHA 1910.145 for accident prevention as well as OSHA 1910.147 for lockout tagout
- Blank Valve Tags and BradyJet J2000 Continuous Vinyl Tape let you easily create and apply energy source tags
- CMY Ink Cartridge provides high color mix for vibrant, long-lasting colors
Specifications
Specifications
| Product Type | Pipe Marker Starter Package |
| For Use With (Equipment) | Continuous and Die-cut Labels |
| Width (Metric) | 264.16 mm |
| Height (English) | 7.1 in. |
| Height (Metric) | 180.34 mm |
| Dimensions (L x W x H) | 15.3 x 10.4 x 7.1 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Includes | LINK360 Starter Bundle, BradyJet J2000 Color Label Printer with Safety and Facility Software, 3.25 x 5.75 in. Polyester Tags, BradyJet J2000 Full Color Ink Cartridge, 1.125 in. x 100 ft. B30 Series Continuous Indoor Outdoor Vinyl Labels, 10 Blank White Valve Tag (1.5 x 3 in.) |
| Languages | Chinese (Simplified), Dutch, English, French, Spanish |
| Show More |