missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Lindberg/Blue M™ Vacuum Ovens
Description
Benefit from a digital control, built-in over-temperature protection and a flexible vacuum/purge/release system with Thermo Scientific™ Lindberg/Blue M™ Vacuum Ovens. These ovens work well with a range of applications including drying, curing, outgassing, aging, process control and other applications requiring elevated temperature in reduced atmospheres or vacuum/purge with nonflammable and inert atmospheres.
Single-Setpoint Digital Microprocessor Control
- Maximum temperature: 260°C (500°F) with nominal uniformity of ±3.5% of setpoint
- Simultaneous LED display of setpoint and actual temperature with push-button view; resolution to within 1°C
- Keypad data entry and pull-out control module for easy service
- Independent overtemperature safety system factory set with reset pushbutton
Vacuum System
- 1in.(2.54cm) manifold, chamber rear, exterior, connects to pump or in-house vacuum source
- With inert gas injection valve, fresh air inlet, vacuum exhaust port, controllable vacuum release vent port
- 1000 microns (1 torr) capacity
- Vacuum gauge, vacuum, gas and inlet valves located on front
Construction
- Corrosion-resistant stainless-steel cabinet includes three aluminum shelves with painted or stainless-steel finish
- Rear-mounted vacuum manifold connects to pump (not included) or in-house vacuum source
- Low-watt heating element extends oven life
- Heavy-gauge steel, dual-wall construction with fiberglass insulation for minimum heat loss in walls and door
- High-temperature silicone gasket is specially molded for a positive seal
- Magnetic latch for positive door seal (4.5 cu. ft. capacity models include mechanical latches)
- Viewing windows: 0.5in.(1.3cm) thick in two smaller capacity models or 0.75in.(1.9cm) thick in 4.5 cu. ft. model; permit observation of work in progress without loss of heat
- Stainless-steel exterior models come with double door—a solid outer door over inner window door
Includes:
Power cord and aluminum shelves (number of shelves based on model; see ordering table)
Warranty
1 year (parts and labor)
Specifications
Specifications
| Capacity (English) | 1.5 cu.ft. |
| Certifications/Compliance | UL listed |
| Chamber Material | Corrosion-resistant Stainless Steel |
| Controller Type | Digital Microprocessor Control |
| Description | 42.5L; 120V; 1250w; Painted cabinet; 1 door, 3 shelves |
| Capacity (Metric) | 42.5 L |
| Temperature (Metric) | 6°C to 260°C |
| Type | Digital, OTP |
| Display | LED |
| Material | Painted Steel |
| Show More |