missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces

Catalog No. 01257044
Change view
Click to view available options
Controller Type:
Digital, Multisegment Programmable
Digital, Single Segment
Electrical Requirements:
120 V 50/60 Hz
208/240 V 50/60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Electrical Requirements
01257044 Digital, Single Segment 120 V 50/60 Hz
01257042 Digital, Multisegment Programmable 120 V 50/60 Hz
01257041 Digital, Multisegment Programmable 208/240 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01257044 Supplier Thermo Scientific™ Supplier No. TF55030A1*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.

Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.

  • Single segment, single setpoint, one ramp to setpoint
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of temperature and setpoint in °C or °F
  • Split-hinge design simplifies loading and unloading
  • Safety switch disconnects power when furnace is opened
  • Type K long-life thermocouple

Recommended for:

  • Pyrolisis
  • Thermal Expansion
  • Calibration
  • Sintering
  • Viscoisty Testing

Includes:

  • 9' (3m) power cord

Warranty:

  • 12 months

Specifications

Controller Type Digital, Single Segment
Heated Zone 305 mm
Temperature (Metric) 100°C to 1100°C
Type Single Segment
Display LED
Power Consumption 800 w
Dimensions (L x W x H) Exterior 11 x 16 x 15 in. (28 x 41 x 38 cm)
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 15 in.
Height (Metric) 38 cm
Diameter (English) Process Tube 1 in.
Diameter (Metric) Process Tube 2.54 cm
Shipping Weight (English) 35 lb.
Shipping Weight (Metric) 16 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less