missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces

Catalog No. 01257085
Change view
Click to view available options
Capacity (Metric):
16.4 L
55.3 L
Temperature Control:
Digital
Digital Multi Seg/1 Prog/OTC
Digital Multi Seg/Multi Prog
Digital Multi Seg/Multi Prog/FM
Digital Multi Seg/Multi Prog/OTC
Digital Multi Seg/Multi Prog/OTC/FM
Digital/OTC
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Control
01257085 55.3 L Digital/OTC
10549204 55.3 L Digital Multi Seg/Multi Prog/OTC/FM
10549147 55.3 L Digital Multi Seg/1 Prog/OTC
01257091 16.4 L Digital Multi Seg/Multi Prog/FM
10549200 16.4 L Digital Multi Seg/Multi Prog/OTC/FM
01257098 16.4 L Digital
10549143 16.4 L Digital Multi Seg/Multi Prog
01257092 16.4 L Digital Multi Seg/Multi Prog/OTC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01257085 Supplier Thermo Scientific™ Supplier No. BF51841BC1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with these box furnaces.

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces. Furnaces feature proprietary LGO (light gauge overbend) heating elements and Thermo Scientific™ Moldatherm™ insulation for efficient and economical transfer of heat to chamber, with low exterior temperatures. Variable heat-up rate eliminates thermal shock to materials with inherently quick heat up and cool down rates.

  • Variable heat-up rate eliminates thermal shock to materials with quick heat-up and cool-down rates
  • Choice of side hinge or vertical lift door
  • Air vent (1in. dia., top) and air inlet (0.375in. dia., rear) for inert atmosphere exchange (may experience some leakage at door)
  • Self-tuning, digital instrumentation for precise temperature setpoint and display
  • Platinel II™ thermocouple for long-term stability
  • 0.6 cu. ft. models feature vertical lift door; 2 cu. ft. models feature horizontal side swing door, hot side facing away from operator for protection

Microprocessor Control

  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process, prevents overshoot
  • Control panel designed for easy access and maintenance
  • Main power ON/OFF switch on control panel
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F
  • Safety door switch interrupts power to heating element when door is opened; protects heating elements and minimizes exposure to end-user
  • Removable shelves for versatility
  • Moldatherm™ hearthplate supports load and prevents damage due to spillage

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Digital Multiple-Program, Multiple-Segment Programmable Controller

  • Available on models with

    P designation Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control

Overtemperature Control (OTC)†

  • Adjustable digital overtemperature control, available on selected models with

    B suffix designation

  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via magnetic contacts through signal from independent thermocouple

Flowmeter Option (FM) (Inert Atmosphere Only)

  • Available on selected models with

    FM designation

  • Gas flowmeter, adjustable, located on front control panel
  • Adjustable flowrate, range 1.0 to 10.0 cu. ft./hr. standard
  • Suitable for inert gas or airflow to chamber
  • Allows fresh air exchange for ashing applications Not suitable for combustible or volatile gases

Ordering Information:

Required power cord and hardwiring not included. Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace; up to 30 units can be connected to one PC.

†Specify Option

B for Overtemperature Control (OTC) when ordering.

Includes:

One two-part shelf (0.6 cu. ft. models have one shelf position at center position; 2.0 cu. ft. models have three shelf positions)

Specifications

Capacity (Metric) 55.3 L
Temperature (Metric) 100°C to 1200°C
Type Digital/OTC
Power Consumption 5800 w
Temperature Control Digital/OTC
Dimensions (D x W x H) Interior 15 x 15 x 15 in. (38.1 x 38.1 x 38.1 cm)
Dimensions (L x W x H) Exterior 28 x 29 x 33 in. (71.1 x 73.7 x 83.8 cm)
Length (English) 28 in.
Length (Metric) 71.1
Width (English) 29 in.
Width (Metric) 73.7 cm
Width (Metric) Interior 38.1 cm
Height (English) 33 in.
Height (English) Interior 15 in.
Height (Metric) 83.8 cm
Height (Metric) Interior 38.1 cm
Depth (English) Interior 15 in.
Depth (Metric) Interior 38.1 cm
Shipping Weight (Metric) 127 kg
Electrical Requirements 208/240 V 50/60 Hz
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less